Shop BEVCO
See all product information
Create Account
ISO 5 Heavy-Duty Mid Poly Chair
- Mfr # 7300DC
- Zoro # G223558279
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Seat Height - Minimum
19 1/2 in
Number of Casters
0
Seat Thickness
1 1/2 in
ESD-Safe
Not ESD Safe
Seat Width
19 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7300DC
- Zoro #
- G223558279
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Number of Casters
- 0
- ESD-Safe
- Not ESD Safe
- Assembly
- Yes
- Includes Arms
- Armless
- Color
- Black
- Product Type
- Cleanroom Chair
- Foot Support
- Yes
- Number of Glides
- 1
- Back Tilt Forward
- 0 Degrees
- Back Tilt Backward
- 0 Degrees
- Standards
- ANSI/BIFMA, UL
- Cleanroom Class
- ISO 5
- Seat Tilt Forward
- 0 Degrees
- Base Material
- Nylon
- Seat Material
- Polyurethane
- Cushion Material
- Polyurethane
- Weight Capacity
- 350 lb
- Seat Tilt Backward
- 0 Degrees
- Wire Color
- Black
Dimensions
- Seat Height - Minimum
- 19 1/2 in
- Seat Thickness
- 1 1/2 in
- Seat Width
- 19 1/4 in
- For Workbench Height
- 29 in to 36 1/2 in
- Seat Height - Maximum
- 26 1/2 in
- Seat Depth
- 17 1/4 in
- Back Height
- 14 1/2 in
- Back Width
- 15 1/2 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 19 1/4 in, Seat Depth 17 1/4 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 14 1/2 in, Back Width 15 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.