ESD Tall Vinyl Tilt Chair w/Casters
- Mfr # 9551M-E-BLV-CARD5S
- Zoro # G323558575
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
For Workbench Height
32 1/2 in to 42 1/2 in
Includes Arms
Armless
Seat Tilt Forward
6 Degrees
Seat Width
20 in
Standards
ANSI/BIFMA, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9551M-E-BLV-CARD5S
- Zoro #
- G323558575
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD Chair
- Includes Arms
- Armless
- Seat Tilt Forward
- 6 Degrees
- Standards
- ANSI/BIFMA, UL
- Back Tilt Forward
- 11 Degrees
- Seat Material
- Polyurethane
- Weight Capacity
- 350 lb
- Base Material
- Aluminum
- ESD-Safe
- ESD-Safe
- Assembly
- Yes
- Number of Glides
- 1
- Seat Tilt Backward
- 6 Degrees
- Color
- Blue
- Foot Support
- Yes
- Number of Casters
- 5
- Product Type
- ESD Chair
- Back Tilt Backward
- 15 Degrees
- Wire Color
- Blue
Dimensions
- For Workbench Height
- 32 1/2 in to 42 1/2 in
- Seat Width
- 20 in
- Seat Thickness
- 3 in
- Seat Depth
- 18 in
- Back Width
- 17 1/2 in
- Back Height
- 16 in
- Seat Height - Minimum
- 21 1/2 in
- Seat Height - Maximum
- 31 1/2 in
Description
ESD Chair, Weight Capacity 350 lb, Color Blue, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.