Shop BEVCO
See all product information
Create Account
ISO 4 Mid Poly Chair w/Casters
- Mfr # 7300C1-BLK-3850S/5
- Zoro # G623559500
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
300 lb
Number of Glides
1
Seat Depth
17 in
Base Material
Nylon
Back Tilt Forward
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7300C1-BLK-3850S/5
- Zoro #
- G623559500
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Weight Capacity
- 300 lb
- Number of Glides
- 1
- Base Material
- Nylon
- Back Tilt Forward
- 0 Degrees
- ESD-Safe
- Not ESD Safe
- Cleanroom Class
- ISO 4
- Back Tilt Backward
- 0 Degrees
- Seat Material
- Polyurethane
- Seat Tilt Forward
- 0 Degrees
- Assembly
- Yes
- Includes Arms
- Armless
- Standards
- ANSI/BIFMA, UL
- Foot Support
- Yes
- Number of Casters
- 5
- Product Type
- Cleanroom Chair
- Color
- Black
- Seat Tilt Backward
- 0 Degrees
- Wire Color
- Black
Dimensions
- Seat Depth
- 17 in
- Seat Thickness
- 1 1/2 in
- Back Width
- 16 1/2 in
- Seat Height - Minimum
- 19 1/2 in
- For Workbench Height
- 29 in to 36 1/2 in
- Seat Width
- 18 1/2 in
- Back Height
- 12 1/2 in
- Seat Height - Maximum
- 26 1/2 in
Description
Cleanroom Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.