Shop BEVCO

ESD Desk Vinyl Tilt Chair

  • Mfr # 9051M-E-BLV
  • Zoro # G623557988

product price: 
$
674.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Seat Height - Minimum
15 1/2 in
Seat Tilt Backward
6 Degrees
Seat Tilt Forward
6 Degrees
Product Type
ESD Chair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9051M-E-BLV
Zoro #
G623557988
UPC #
-
Country of Origin
United States

Dimensions

Seat Height - Minimum
15 1/2 in
For Workbench Height
25 1/2 in to 31 in
Seat Depth
18 in
Back Height
16 in
Seat Thickness
3 in
Seat Width
20 in
Seat Height - Maximum
21 in
Back Width
17 1/2 in

Details

Item
ESD Chair
Color
Blue
Seat Tilt Backward
6 Degrees
Seat Tilt Forward
6 Degrees
Product Type
ESD Chair
Foot Support
No
Seat Material
Polyurethane
ESD-Safe
ESD-Safe
Back Tilt Backward
15 Degrees
Back Tilt Forward
11 Degrees
Number of Glides
1
Standards
ANSI/BIFMA, UL
Base Material
Aluminum
Weight Capacity
350 lb
Number of Casters
0
Assembly
Yes
Includes Arms
Armless
Wire Color
Blue

Description

ESD Chair, Weight Capacity 350 lb, Color Blue, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.