Shop BEVCO
See all product information
Create Account
ISO 4 Desk Poly Tilt Chair
- Mfr # 7001C1-BLK
- Zoro # G923557893
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Foot Support
No
Seat Height - Maximum
20 in
Weight Capacity
300 lb
Standards
ANSI/BIFMA, UL
Back Tilt Forward
11 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7001C1-BLK
- Zoro #
- G923557893
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Foot Support
- No
- Weight Capacity
- 300 lb
- Standards
- ANSI/BIFMA, UL
- Back Tilt Forward
- 11 Degrees
- Product Type
- Cleanroom Chair
- Number of Glides
- 1
- Includes Arms
- Armless
- Back Tilt Backward
- 15 Degrees
- ESD-Safe
- Not ESD Safe
- Number of Casters
- 0
- Seat Tilt Backward
- 6 Degrees
- Seat Material
- Polyurethane
- Seat Tilt Forward
- 6 Degrees
- Color
- Black
- Cleanroom Class
- ISO 4
- Assembly
- Yes
- Base Material
- Nylon
- Wire Color
- Black
Dimensions
- Seat Height - Maximum
- 20 in
- Back Height
- 12 1/2 in
- Back Width
- 16 1/2 in
- Seat Height - Minimum
- 15 in
- Seat Thickness
- 1 1/2 in
- Seat Depth
- 17 in
- Seat Width
- 18 1/2 in
- For Workbench Height
- 25 in to 30 in
Description
Cleanroom Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.