ISO 5 Heavy-Duty Desk Poly Chair w/Caste
- Mfr # 7000DC-3750S/5
- Zoro # G023559216
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
350 lb
Assembly
Yes
Base Material
Nylon
Back Height
14 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000DC-3750S/5
- Zoro #
- G023559216
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Color
- Black
- Weight Capacity
- 350 lb
- Assembly
- Yes
- Base Material
- Nylon
- Seat Material
- Polyurethane
- Seat Tilt Backward
- 0 Degrees
- Number of Glides
- 1
- Back Tilt Backward
- 0 Degrees
- Cleanroom Class
- ISO 5
- Cushion Material
- Polyurethane
- Product Type
- Cleanroom Chair
- Foot Support
- No
- Back Tilt Forward
- 0 Degrees
- Includes Arms
- Armless
- ESD-Safe
- Not ESD Safe
- Standards
- ANSI/BIFMA, UL
- Number of Casters
- 5
- Seat Tilt Forward
- 0 Degrees
- Wire Color
- Black
Dimensions
- Back Height
- 14 1/2 in
- Seat Thickness
- 1 1/2 in
- For Workbench Height
- 27 in to 32 in
- Seat Width
- 19 1/4 in
- Back Width
- 15 1/2 in
- Seat Depth
- 17 1/4 in
- Seat Height - Minimum
- 15 in
- Seat Height - Maximum
- 20 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 19 1/4 in, Seat Depth 17 1/4 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 14 1/2 in, Back Width 15 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 5, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.