Shop BEVCO
See all product information
Create Account
ESD/ISO 7 Tall Chair w/Casters
- Mfr # 9550ME4-BLK-CARD5S
- Zoro # G723558564
product price:Â
$
837.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Number of Glides
1
Assembly
Yes
Seat Tilt Forward
0 Degrees
Seat Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9550ME4-BLK-CARD5S
- Zoro #
- G723558564
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- Color
- Black
- Number of Glides
- 1
- Assembly
- Yes
- Seat Tilt Forward
- 0 Degrees
- Back Tilt Backward
- 0 Degrees
- Includes Arms
- Armless
- Standards
- ANSI/BIFMA, UL
- Weight Capacity
- 350 lb
- Seat Tilt Backward
- 0 Degrees
- Base Material
- Aluminum
- Seat Material
- Polyurethane
- ESD-Safe
- ESD-Safe
- Back Tilt Forward
- 0 Degrees
- Product Type
- ESD/Cleanroom Chair
- Foot Support
- Yes
- Number of Casters
- 5
- Cleanroom Class
- ISO 7
- Wire Color
- Black
Dimensions
- Seat Depth
- 18 in
- Back Height
- 16 in
- Seat Width
- 20 in
- Seat Height - Minimum
- 21 1/2 in
- Seat Height - Maximum
- 31 1/2 in
- Back Width
- 17 1/2 in
- Seat Thickness
- 3 in
- For Workbench Height
- 32 1/2 in to 42 1/2 in
Description
ESD/Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.