ESD/ISO 7 Tall Tilt Chair
- Mfr # 9551ME4-BLK
- Zoro # G623558893
product price:Â
$
781.99
/ea
Free Shipping & Returns
Key Features
Number of Glides
1
Back Tilt Forward
11 Degrees
Back Width
17 1/2 in
Standards
ANSI/BIFMA, UL
Foot Support
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9551ME4-BLK
- Zoro #
- G623558893
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- Number of Glides
- 1
- Back Tilt Forward
- 11 Degrees
- Standards
- ANSI/BIFMA, UL
- Foot Support
- Yes
- Cleanroom Class
- ISO 7
- Product Type
- ESD/Cleanroom Chair
- Assembly
- Yes
- Color
- Black
- Seat Tilt Backward
- 6 Degrees
- Seat Tilt Forward
- 6 Degrees
- Base Material
- Aluminum
- ESD-Safe
- ESD-Safe
- Number of Casters
- 0
- Seat Material
- Polyurethane
- Weight Capacity
- 350 lb
- Back Tilt Backward
- 15 Degrees
- Includes Arms
- Armless
- Wire Color
- Black
Dimensions
- Back Width
- 17 1/2 in
- Back Height
- 16 in
- Seat Height - Minimum
- 21 1/2 in
- Seat Height - Maximum
- 31 1/2 in
- For Workbench Height
- 31 1/2 in to 41 1/2 in
- Seat Width
- 20 in
- Seat Depth
- 18 in
- Seat Thickness
- 3 in
Description
ESD/Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.