ESD Tall Tilt Chair
- Mfr # 7551E
- Zoro # G723558465
product price:Â
$
716.99
/ea
Free Shipping & Returns
Key Features
ESD-Safe
ESD-Safe
Number of Glides
1
Color
Black
Number of Casters
0
Includes Arms
Armless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7551E
- Zoro #
- G723558465
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD Chair
- ESD-Safe
- ESD-Safe
- Number of Glides
- 1
- Color
- Black
- Number of Casters
- 0
- Includes Arms
- Armless
- Back Tilt Backward
- 15 Degrees
- Back Tilt Forward
- 11 Degrees
- Seat Material
- Polyurethane
- Foot Support
- Yes
- Product Type
- ESD Chair
- Seat Tilt Forward
- 6 Degrees
- Assembly
- Yes
- Weight Capacity
- 300 lb
- Base Material
- Aluminum
- Standards
- ANSI/BIFMA, UL
- Seat Tilt Backward
- 6 Degrees
- Wire Color
- Black
Dimensions
- Seat Width
- 18 1/2 in
- Back Width
- 16 1/2 in
- Back Height
- 12 1/2 in
- For Workbench Height
- 30 1/2 in to 40 1/2 in
- Seat Height - Maximum
- 30 1/2 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Minimum
- 20 1/2 in
- Seat Depth
- 17 in
Description
ESD Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.