Shop BEVCO
See all product information
Create Account
ESD/ ISO 4 Tall Chair w/Casters
- Mfr # 7550E1-CARD5S
- Zoro # G223559610
product price:Â
$
814.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
300 lb
Seat Thickness
1 1/2 in
Product Type
ESD/Cleanroom Chair
ESD-Safe
ESD-Safe
Standards
ANSI/BIFMA, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7550E1-CARD5S
- Zoro #
- G223559610
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- Weight Capacity
- 300 lb
- Product Type
- ESD/Cleanroom Chair
- ESD-Safe
- ESD-Safe
- Standards
- ANSI/BIFMA, UL
- Base Material
- Aluminum
- Number of Glides
- 1
- Number of Casters
- 5
- Seat Material
- Polyurethane
- Includes Arms
- Armless
- Foot Support
- Yes
- Seat Tilt Forward
- 0 Degrees
- Assembly
- Yes
- Back Tilt Backward
- 0 Degrees
- Cleanroom Class
- ISO 4
- Back Tilt Forward
- 0 Degrees
- Seat Tilt Backward
- 0 Degrees
- Color
- Black
- Wire Color
- Black
Dimensions
- Seat Thickness
- 1 1/2 in
- Seat Depth
- 17 in
- Back Height
- 12 1/2 in
- Seat Height - Minimum
- 20 1/2 in
- For Workbench Height
- 31 1/2 in to 41 1/2 in
- Seat Width
- 18 1/2 in
- Seat Height - Maximum
- 30 1/2 in
- Back Width
- 16 1/2 in
Description
ESD/Cleanroom Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.