ESD/ ISO 4 Mid Poly Tilt Chair
- Mfr # 7351E1
- Zoro # G523559006
product price:Â
$
716.99
/ea
Free Shipping & Returns
Key Features
For Workbench Height
27 1/2 in to 35 in
Weight Capacity
300 lb
Product Type
ESD/Cleanroom Chair
Cleanroom Class
ISO 4
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7351E1
- Zoro #
- G523559006
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- Weight Capacity
- 300 lb
- Product Type
- ESD/Cleanroom Chair
- Cleanroom Class
- ISO 4
- Color
- Black
- Foot Support
- Yes
- Includes Arms
- Armless
- Base Material
- Aluminum
- Number of Glides
- 1
- ESD-Safe
- ESD-Safe
- Seat Tilt Backward
- 6 Degrees
- Standards
- ANSI/BIFMA, UL
- Number of Casters
- 0
- Seat Tilt Forward
- 6 Degrees
- Seat Material
- Polyurethane
- Back Tilt Backward
- 15 Degrees
- Assembly
- Yes
- Back Tilt Forward
- 11 Degrees
- Wire Color
- Black
Dimensions
- For Workbench Height
- 27 1/2 in to 35 in
- Seat Height - Maximum
- 25 in
- Back Width
- 16 1/2 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Minimum
- 17 1/2 in
- Seat Width
- 18 1/2 in
- Seat Depth
- 17 in
- Back Height
- 12 1/2 in
Description
ESD/Cleanroom Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.