Shop BEVCO
See all product information
Create Account
ISO 5 Tall Vinyl Tubular Steel Stool
- Mfr # 3610C2-V-BK
- Zoro # G123558171
product price:Â
$
428.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Number of Glides
1
Weight Capacity
300 lb
Seat Depth
16 in
Foot Support
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3610C2-V-BK
- Zoro #
- G123558171
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Color
- Black
- Number of Glides
- 1
- Weight Capacity
- 300 lb
- Foot Support
- No
- Assembly
- Yes
- ESD-Safe
- Not ESD Safe
- Base Material
- Steel
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Stool Weight
- 18 lb
- Material
- Vinyl
- Cleanroom Class
- ISO 5
- Standards
- ASNI/BIFMA, UL
- Includes
- (5) Mushroom Glides
- Product Type
- Stool
- Shell Material
- Vinyl
- Wire Color
- Black
- Traction Material
- Vinyl
Dimensions
- Seat Depth
- 16 in
- Seat Width
- 16 in
- Overall Width
- 25 in
- Seat Height - Minimum
- 24 in
- Overall Height
- 28 in
- Seat Thickness
- 2 3/4 in
- Overall Depth
- 16 in
- Seat Height - Maximum
- 29 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes (5) Mushroom Glides, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.