Shop BEVCO
See all product information
Create Account
ESD/ ISO 4 Tall Tilt Chair
- Mfr # 7551E1
- Zoro # G823559409
product price:Â
$
761.99
/ea
Free Shipping & Returns
Key Features
Back Height
12 1/2 in
Seat Height - Maximum
30 1/2 in
Seat Tilt Backward
6 Degrees
Base Material
Aluminum
Product Type
ESD/Cleanroom Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7551E1
- Zoro #
- G823559409
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- Seat Tilt Backward
- 6 Degrees
- Base Material
- Aluminum
- Product Type
- ESD/Cleanroom Chair
- Weight Capacity
- 300 lb
- Number of Casters
- 0
- Assembly
- Yes
- Foot Support
- Yes
- Includes Arms
- Armless
- Number of Glides
- 1
- Cleanroom Class
- ISO 4
- ESD-Safe
- ESD-Safe
- Back Tilt Forward
- 11 Degrees
- Standards
- ANSI/BIFMA, UL
- Back Tilt Backward
- 15 Degrees
- Color
- Black
- Seat Material
- Polyurethane
- Seat Tilt Forward
- 6 Degrees
- Wire Color
- Black
Dimensions
- Back Height
- 12 1/2 in
- Seat Height - Maximum
- 30 1/2 in
- Seat Thickness
- 1 1/2 in
- Back Width
- 16 1/2 in
- Seat Depth
- 17 in
- Seat Width
- 18 1/2 in
- For Workbench Height
- 30 1/2 in to 40 1/2 in
- Seat Height - Minimum
- 20 1/2 in
Description
ESD/Cleanroom Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.