Shop BEVCO
See all product information
Create Account
ESD/ ISO 4 Tall Chair
- Mfr # 7550E1
- Zoro # G523558856
product price:Â
$
706.99
/ea
Free Shipping & Returns
Key Features
Back Tilt Forward
0 Degrees
Seat Depth
17 in
ESD-Safe
ESD-Safe
Number of Casters
0
Seat Height - Maximum
30 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7550E1
- Zoro #
- G523558856
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- Back Tilt Forward
- 0 Degrees
- ESD-Safe
- ESD-Safe
- Number of Casters
- 0
- Seat Tilt Forward
- 0 Degrees
- Cleanroom Class
- ISO 4
- Seat Material
- Polyurethane
- Number of Glides
- 1
- Color
- Black
- Product Type
- ESD/Cleanroom Chair
- Weight Capacity
- 300 lb
- Seat Tilt Backward
- 0 Degrees
- Standards
- ANSI/BIFMA, UL
- Base Material
- Aluminum
- Includes Arms
- Armless
- Assembly
- Yes
- Foot Support
- Yes
- Back Tilt Backward
- 0 Degrees
- Wire Color
- Black
Dimensions
- Seat Depth
- 17 in
- Seat Height - Maximum
- 30 1/2 in
- For Workbench Height
- 30 1/2 in to 40 1/2 in
- Back Width
- 16 1/2 in
- Seat Thickness
- 1 1/2 in
- Back Height
- 12 1/2 in
- Seat Height - Minimum
- 20 1/2 in
- Seat Width
- 18 1/2 in
Description
ESD/Cleanroom Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.