ISO 4 Desk Poly Stool
- Mfr # 3050C1-P
- Zoro # G423558208
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
ESD-Safe
Not ESD Safe
Seat Width
14 in
Standards
ASNI/BIFMA, UL
Seat Height - Minimum
15 in
Seat Depth
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3050C1-P
- Zoro #
- G423558208
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Width
- 14 in
- Seat Height - Minimum
- 15 in
- Seat Depth
- 14 in
- Overall Height
- 19 1/2 in
- Seat Thickness
- 2 in
- Overall Depth
- 14 in
- Seat Height - Maximum
- 20 in
- Overall Width
- 25 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 14 in, Seat Width 14 in, Color Black, Material Polyurethane, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes (5) Mushroom Glides, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.