Shop BEVCO
See all product information
Create Account
ISO 5 Mid Tilt Chair w/Casters
- Mfr # 9351MC2-BLK-3850S/5
- Zoro # G923558494
product price:Â
$
700.99
/ea
Free Shipping & Returns
Key Features
Seat Tilt Backward
6 Degrees
Seat Width
20 in
Number of Glides
1
Seat Material
Polyurethane
Standards
ANSI/BIFMA, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9351MC2-BLK-3850S/5
- Zoro #
- G923558494
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Seat Tilt Backward
- 6 Degrees
- Number of Glides
- 1
- Seat Material
- Polyurethane
- Standards
- ANSI/BIFMA, UL
- Assembly
- Yes
- Foot Support
- Yes
- Weight Capacity
- 350 lb
- Color
- Black
- Includes Arms
- Armless
- Number of Casters
- 5
- Back Tilt Forward
- 11 Degrees
- Back Tilt Backward
- 15 Degrees
- Product Type
- Cleanroom Chair
- Cleanroom Class
- ISO 5
- Base Material
- Aluminum
- ESD-Safe
- Not ESD Safe
- Seat Tilt Forward
- 6 Degrees
- Wire Color
- Black
Dimensions
- Seat Width
- 20 in
- For Workbench Height
- 30 in to 37 1/2 in
- Back Height
- 16 in
- Seat Thickness
- 3 in
- Seat Depth
- 18 in
- Seat Height - Maximum
- 26 1/2 in
- Seat Height - Minimum
- 19 in
- Back Width
- 17 1/2 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.