Shop BEVCO
See all product information
Create Account
ISO 5 Desk Tilt Chair
- Mfr # 9051MC2-BLK
- Zoro # G823558631
product price:Â
$
609.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
350 lb
Seat Tilt Backward
6 Degrees
Cleanroom Class
ISO 5
Standards
ANSI/BIFMA, UL
Back Tilt Backward
15 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9051MC2-BLK
- Zoro #
- G823558631
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Weight Capacity
- 350 lb
- Seat Tilt Backward
- 6 Degrees
- Cleanroom Class
- ISO 5
- Standards
- ANSI/BIFMA, UL
- Back Tilt Backward
- 15 Degrees
- Assembly
- Yes
- Includes Arms
- Armless
- Color
- Black
- ESD-Safe
- Not ESD Safe
- Foot Support
- No
- Seat Material
- Polyurethane
- Base Material
- Aluminum
- Number of Glides
- 1
- Number of Casters
- 0
- Seat Tilt Forward
- 6 Degrees
- Product Type
- Cleanroom Chair
- Back Tilt Forward
- 11 Degrees
- Wire Color
- Black
Dimensions
- Seat Depth
- 18 in
- Seat Height - Maximum
- 21 in
- Seat Height - Minimum
- 15 1/2 in
- Seat Thickness
- 3 in
- Back Height
- 16 in
- Back Width
- 17 1/2 in
- For Workbench Height
- 25 1/2 in to 31 in
- Seat Width
- 20 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.