Shop BEVCO
See all product information
Create Account
ESD Mid Vinyl Tilt Chair
- Mfr # 9351M-E-BLV
- Zoro # G923558876
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Number of Glides
1
Base Material
Aluminum
Includes Arms
Armless
Seat Height - Minimum
19 in
Seat Tilt Forward
6 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9351M-E-BLV
- Zoro #
- G923558876
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD Chair
- Number of Glides
- 1
- Base Material
- Aluminum
- Includes Arms
- Armless
- Seat Tilt Forward
- 6 Degrees
- Color
- Blue
- Number of Casters
- 0
- Standards
- ANSI/BIFMA, UL
- Product Type
- ESD Chair
- Seat Material
- Polyurethane
- Seat Tilt Backward
- 6 Degrees
- Back Tilt Backward
- 15 Degrees
- Assembly
- Yes
- Weight Capacity
- 350 lb
- Back Tilt Forward
- 11 Degrees
- ESD-Safe
- ESD-Safe
- Foot Support
- Yes
- Wire Color
- Blue
Dimensions
- Seat Height - Minimum
- 19 in
- Back Height
- 16 in
- For Workbench Height
- 29 in to 36 1/2 in
- Seat Width
- 20 in
- Seat Thickness
- 3 in
- Back Width
- 17 1/2 in
- Seat Depth
- 18 in
- Seat Height - Maximum
- 26 1/2 in
Description
ESD Chair, Weight Capacity 350 lb, Color Blue, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.