ISO 5 Tall Vinyl Stool
- Mfr # 3550C2-V-BK
- Zoro # G223557890
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
ESD-Safe
Not ESD Safe
Product Type
Stool
Seat Height - Maximum
30 1/2 in
Includes
(5) Mushroom Glides
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3550C2-V-BK
- Zoro #
- G223557890
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- ESD-Safe
- Not ESD Safe
- Product Type
- Stool
- Includes
- (5) Mushroom Glides
- Material
- Vinyl
- Color
- Black
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Number of Glides
- 1
- Weight Capacity
- 300 lb
- Foot Support
- No
- Cleanroom Class
- ISO 5
- Base Material
- Aluminum
- Stool Weight
- 14 lb
- Assembly
- Yes
- Standards
- ASNI/BIFMA, UL
- Shell Material
- Vinyl
- Wire Color
- Black
- Traction Material
- Vinyl
Dimensions
- Seat Height - Maximum
- 30 1/2 in
- Seat Height - Minimum
- 20 1/2 in
- Seat Thickness
- 2 3/4 in
- Seat Depth
- 16 in
- Overall Width
- 25 in
- Seat Width
- 16 in
- Overall Height
- 30 1/2 in
- Overall Depth
- 16 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes (5) Mushroom Glides, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.