ESD/ISO 5 Mid Tilt Chair w/Casters
- Mfr # 9351ME2-BLK-CARD5S
- Zoro # G923558500
product price:Â
$
922.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI/BIFMA, UL
ESD-Safe
ESD-Safe
Includes Arms
Armless
Foot Support
Yes
Weight Capacity
350 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9351ME2-BLK-CARD5S
- Zoro #
- G923558500
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- Standards
- ANSI/BIFMA, UL
- ESD-Safe
- ESD-Safe
- Includes Arms
- Armless
- Foot Support
- Yes
- Weight Capacity
- 350 lb
- Cleanroom Class
- ISO 5
- Back Tilt Backward
- 15 Degrees
- Seat Tilt Backward
- 6 Degrees
- Back Tilt Forward
- 11 Degrees
- Seat Tilt Forward
- 6 Degrees
- Number of Casters
- 5
- Base Material
- Aluminum
- Product Type
- ESD/Cleanroom Chair
- Number of Glides
- 1
- Assembly
- Yes
- Color
- Black
- Seat Material
- Polyurethane
- Wire Color
- Black
Dimensions
- For Workbench Height
- 30 in to 37 1/2 in
- Seat Thickness
- 3 in
- Seat Height - Maximum
- 26 1/2 in
- Seat Height - Minimum
- 19 in
- Seat Width
- 20 in
- Back Height
- 16 in
- Back Width
- 17 1/2 in
- Seat Depth
- 18 in
Description
ESD/Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.