ISO 5 Heavy-Duty Mid Poly Tilt Chair
- Mfr # 7301DC
- Zoro # G823558211
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Seat Width
19 1/4 in
Seat Tilt Forward
6 Degrees
Assembly
Yes
Seat Thickness
1 1/2 in
Base Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7301DC
- Zoro #
- G823558211
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Width
- 19 1/4 in
- Seat Thickness
- 1 1/2 in
- For Workbench Height
- 29 in to 36 1/2 in
- Seat Depth
- 17 1/4 in
- Back Height
- 14 1/2 in
- Back Width
- 15 1/2 in
- Seat Height - Minimum
- 19 1/2 in
- Seat Height - Maximum
- 26 1/2 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 19 1/4 in, Seat Depth 17 1/4 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 14 1/2 in, Back Width 15 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.