Shop BEVCO
See all product information
Create Account
ISO 7 Tall Vinyl Chair
- Mfr # 9551MC4-BLU
- Zoro # G323558841
product price:Â
$
647.99
/ea
Free Shipping & Returns
Key Features
Number of Glides
1
Weight Capacity
350 lb
Back Tilt Forward
11 Degrees
Standards
ANSI/BIFMA, UL
Cleanroom Class
ISO 7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9551MC4-BLU
- Zoro #
- G323558841
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Number of Glides
- 1
- Weight Capacity
- 350 lb
- Back Tilt Forward
- 11 Degrees
- Standards
- ANSI/BIFMA, UL
- Cleanroom Class
- ISO 7
- Product Type
- Cleanroom Chair
- Back Tilt Backward
- 15 Degrees
- Seat Tilt Forward
- 6 Degrees
- Seat Tilt Backward
- 6 Degrees
- Number of Casters
- 0
- Foot Support
- Yes
- ESD-Safe
- Not ESD Safe
- Assembly
- Yes
- Base Material
- Aluminum
- Color
- Blue
- Seat Material
- Polyurethane
- Includes Arms
- Armless
- Wire Color
- Blue
Dimensions
- Seat Height - Maximum
- 31 1/2 in
- Seat Depth
- 18 in
- Seat Thickness
- 3 in
- For Workbench Height
- 31 1/2 in to 41 1/2 in
- Seat Width
- 20 in
- Seat Height - Minimum
- 21 1/2 in
- Back Height
- 16 in
- Back Width
- 17 1/2 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Blue, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.