Shop BEVCO
See all product information
Create Account
ESD/ISO 5 Tall Tilt Chair w/Casters
- Mfr # 9551ME2-BLK-CARD5S
- Zoro # G123558515
product price:Â
$
933.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Polyurethane
Back Height
16 in
Product Type
ESD/Cleanroom Chair
Includes Arms
Armless
Seat Tilt Forward
6 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9551ME2-BLK-CARD5S
- Zoro #
- G123558515
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- Seat Material
- Polyurethane
- Product Type
- ESD/Cleanroom Chair
- Includes Arms
- Armless
- Seat Tilt Forward
- 6 Degrees
- Foot Support
- Yes
- Cleanroom Class
- ISO 5
- Number of Casters
- 5
- Number of Glides
- 1
- Back Tilt Forward
- 11 Degrees
- Weight Capacity
- 350 lb
- ESD-Safe
- ESD-Safe
- Seat Tilt Backward
- 6 Degrees
- Assembly
- Yes
- Standards
- ANSI/BIFMA, UL
- Back Tilt Backward
- 15 Degrees
- Base Material
- Aluminum
- Color
- Black
- Wire Color
- Black
Dimensions
- Back Height
- 16 in
- Seat Width
- 20 in
- For Workbench Height
- 32 1/2 in to 42 1/2 in
- Seat Height - Maximum
- 31 1/2 in
- Back Width
- 17 1/2 in
- Seat Height - Minimum
- 21 1/2 in
- Seat Depth
- 18 in
- Seat Thickness
- 3 in
Description
ESD/Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.