Shop BEVCO
See all product information
Create Account
ESD/ ISO 4 Desk Poly Chair w/Casters
- Mfr # 7050E1-CARD5S
- Zoro # G223559078
product price:Â
$
709.99
/ea
Free Shipping & Returns
Key Features
Product Type
ESD/Cleanroom Chair
Back Tilt Forward
0 Degrees
Number of Glides
1
Assembly
Yes
Seat Thickness
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7050E1-CARD5S
- Zoro #
- G223559078
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Thickness
- 1 1/2 in
- Seat Height - Maximum
- 19 1/2 in
- Seat Height - Minimum
- 14 1/2 in
- For Workbench Height
- 25 1/2 in to 30 1/2 in
- Back Width
- 16 1/2 in
- Back Height
- 12 1/2 in
- Seat Width
- 18 1/2 in
- Seat Depth
- 17 in
Description
ESD/Cleanroom Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 5, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.