Shop BEVCO
See all product information
Create Account
ESD/ISO 5 Tall Vinyl Stool
- Mfr # 3550E2-V-BK
- Zoro # G223558415
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Standards
ASNI/BIFMA, UL
Overall Height
26 in
Weight Capacity
300 lb
Seat Depth
16 in
Seat Height - Minimum
20 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3550E2-V-BK
- Zoro #
- G223558415
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Standards
- ASNI/BIFMA, UL
- Weight Capacity
- 300 lb
- ESD-Safe
- ESD-Safe
- Number of Glides
- 1
- Includes
- (5) ESD Mushroom Glides
- Assembly
- Yes
- Product Type
- Stool
- Cleanroom Class
- ISO 5
- Color
- Black
- Material
- Vinyl
- Stool Weight
- 14 lb
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Base Material
- Aluminum
- Foot Support
- No
- Shell Material
- Vinyl
- Wire Color
- Black
- Traction Material
- Vinyl
Dimensions
- Overall Height
- 26 in
- Seat Depth
- 16 in
- Seat Height - Minimum
- 20 1/2 in
- Seat Height - Maximum
- 30 1/2 in
- Overall Width
- 25 in
- Overall Depth
- 16 in
- Seat Width
- 16 in
- Seat Thickness
- 2 3/4 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes (5) ESD Mushroom Glides, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.