ESD Desk Poly Chair w/Casters
- Mfr # 7050E-CARD5S
- Zoro # G223559115
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Polyurethane
Standards
ANSI/BIFMA, UL
Back Height
12 1/2 in
Back Tilt Backward
0 Degrees
Assembly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7050E-CARD5S
- Zoro #
- G223559115
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD Chair
- Seat Material
- Polyurethane
- Standards
- ANSI/BIFMA, UL
- Back Tilt Backward
- 0 Degrees
- Assembly
- Yes
- Color
- Black
- Seat Tilt Backward
- 0 Degrees
- Number of Glides
- 1
- Back Tilt Forward
- 0 Degrees
- Includes Arms
- Armless
- Weight Capacity
- 300 lb
- Foot Support
- No
- ESD-Safe
- ESD-Safe
- Base Material
- Aluminum
- Number of Casters
- 5
- Product Type
- ESD Chair
- Seat Tilt Forward
- 0 Degrees
- Wire Color
- Black
Dimensions
- Back Height
- 12 1/2 in
- Back Width
- 16 1/2 in
- Seat Thickness
- 1 1/2 in
- Seat Depth
- 17 in
- For Workbench Height
- 25 1/2 in to 30 1/2 in
- Seat Width
- 18 1/2 in
- Seat Height - Minimum
- 14 1/2 in
- Seat Height - Maximum
- 19 1/2 in
Description
ESD Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 5, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.