ESD/ISO 7 Mid Tilt Chair w/Casters
- Mfr # 9351ME4-BLK-CARD5S
- Zoro # G523559570
product price:Â
$
878.99
/ea
Free Shipping & Returns
Key Features
Back Height
16 in
Weight Capacity
350 lb
Seat Width
20 in
Number of Casters
5
Number of Glides
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9351ME4-BLK-CARD5S
- Zoro #
- G523559570
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- Weight Capacity
- 350 lb
- Number of Casters
- 5
- Number of Glides
- 1
- Color
- Black
- Back Tilt Backward
- 15 Degrees
- Product Type
- ESD/Cleanroom Chair
- Base Material
- Aluminum
- ESD-Safe
- ESD-Safe
- Foot Support
- Yes
- Assembly
- Yes
- Seat Tilt Forward
- 6 Degrees
- Cleanroom Class
- ISO 7
- Standards
- ANSI/BIFMA, UL
- Seat Tilt Backward
- 6 Degrees
- Seat Material
- Polyurethane
- Back Tilt Forward
- 11 Degrees
- Includes Arms
- Armless
- Wire Color
- Black
Dimensions
- Back Height
- 16 in
- Seat Width
- 20 in
- For Workbench Height
- 30 in to 37 1/2 in
- Seat Height - Minimum
- 19 in
- Seat Depth
- 18 in
- Seat Thickness
- 3 in
- Seat Height - Maximum
- 26 1/2 in
- Back Width
- 17 1/2 in
Description
ESD/Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.