Shop BEVCO
See all product information
Create Account
ESD/ISO 5 Tall Vinyl Stool w/Casters
- Mfr # 3550E2-V-BK-CARD5S
- Zoro # G023558424
product price:Â
$
527.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Seat Thickness
2 3/4 in
Cleanroom Class
ISO 5
Standards
ASNI/BIFMA, UL
Stool Weight
15 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3550E2-V-BK-CARD5S
- Zoro #
- G023558424
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Material
- Vinyl
- Cleanroom Class
- ISO 5
- Standards
- ASNI/BIFMA, UL
- Stool Weight
- 15 lb
- Weight Capacity
- 300 lb
- Number of Glides
- 1
- Color
- Black
- Assembly
- Yes
- ESD-Safe
- ESD-Safe
- Foot Support
- No
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Base Material
- Aluminum
- Product Type
- Stool
- Shell Material
- Vinyl
- Wire Color
- Black
- Traction Material
- Vinyl
Dimensions
- Seat Thickness
- 2 3/4 in
- Overall Depth
- 16 in
- Overall Height
- 26 in
- Overall Width
- 25 in
- Seat Height - Minimum
- 20 1/2 in
- Seat Width
- 16 in
- Seat Height - Maximum
- 30 1/2 in
- Seat Depth
- 16 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes Not Applicable, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.