ESD/ISO 5 Mid Tilt Chair
- Mfr # 9351ME2-BLK
- Zoro # G923558197
product price:Â
$
814.99
/ea
Free Shipping & Returns
Key Features
Back Height
16 in
Cleanroom Class
ISO 5
Seat Material
Polyurethane
Includes Arms
Armless
Seat Thickness
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9351ME2-BLK
- Zoro #
- G923558197
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- Cleanroom Class
- ISO 5
- Seat Material
- Polyurethane
- Includes Arms
- Armless
- Back Tilt Backward
- 15 Degrees
- Back Tilt Forward
- 11 Degrees
- Product Type
- ESD/Cleanroom Chair
- Assembly
- Yes
- Weight Capacity
- 350 lb
- Color
- Black
- Number of Glides
- 1
- Seat Tilt Backward
- 6 Degrees
- Base Material
- Aluminum
- Number of Casters
- 0
- Foot Support
- Yes
- ESD-Safe
- ESD-Safe
- Seat Tilt Forward
- 6 Degrees
- Standards
- ANSI/BIFMA, UL
- Wire Color
- Black
Dimensions
- Back Height
- 16 in
- Seat Thickness
- 3 in
- Seat Height - Minimum
- 19 in
- Seat Depth
- 18 in
- Seat Height - Maximum
- 26 1/2 in
- For Workbench Height
- 29 in to 36 1/2 in
- Seat Width
- 20 in
- Back Width
- 17 1/2 in
Description
ESD/Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.