ESD Tall Fabric Stool w/Casters
- Mfr # 3550E-F-EB-CARD5S
- Zoro # G723559943
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Stool Weight
15 lb
Seat Height - Maximum
30 1/2 in
Color
Black
Features
360 Degrees Swivel, Heavy-Duty Construction
Overall Height
31 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3550E-F-EB-CARD5S
- Zoro #
- G723559943
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Stool Weight
- 15 lb
- Color
- Black
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Base Material
- Aluminum
- Number of Glides
- 1
- Foot Support
- No
- Weight Capacity
- 300 lb
- ESD-Safe
- ESD-Safe
- Assembly
- Yes
- Standards
- ASNI/BIFMA, UL
- Product Type
- Stool
- Material
- Fabric
- Shell Material
- Fabric
- Wire Color
- Black
- Traction Material
- Fabric
Dimensions
- Seat Height - Maximum
- 30 1/2 in
- Overall Height
- 31 1/2 in
- Overall Width
- 25 in
- Seat Height - Minimum
- 20 1/2 in
- Seat Depth
- 16 in
- Seat Thickness
- 2 3/4 in
- Seat Width
- 16 in
- Overall Depth
- 16 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Fabric, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes Not Applicable, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.