Shop BEVCO
See all product information
Create Account
ESD/ISO 5 Tall Vinyl Tubular Steel Stool
- Mfr # 3610E2-V-BK
- Zoro # G723558472
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Overall Height
29 in
Overall Depth
16 in
Foot Support
No
Product Type
Stool
Stool Weight
18 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3610E2-V-BK
- Zoro #
- G723558472
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Foot Support
- No
- Product Type
- Stool
- Stool Weight
- 18 lb
- Standards
- ASNI/BIFMA, UL
- Assembly
- Yes
- Number of Glides
- 1
- Base Material
- Steel
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Color
- Black
- Cleanroom Class
- ISO 5
- ESD-Safe
- ESD-Safe
- Weight Capacity
- 300 lb
- Material
- Vinyl
- Includes
- (5) ESD Mushroom Glides
- Shell Material
- Vinyl
- Wire Color
- Black
- Traction Material
- Vinyl
Dimensions
- Overall Height
- 29 in
- Overall Depth
- 16 in
- Seat Depth
- 16 in
- Seat Height - Maximum
- 29 in
- Seat Height - Minimum
- 24 in
- Seat Thickness
- 2 3/4 in
- Seat Width
- 16 in
- Overall Width
- 25 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes (5) ESD Mushroom Glides, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.