Memory Foam Stool
- Mfr # J3000
- Zoro # G525075016
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Overall Width
25 in
Traction Material
Polyurethane
Weight Capacity
300 lb
Seat Thickness
2 1/2 in
Seat Height - Minimum
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J3000
- Zoro #
- G525075016
- UPC #
- -
- Country of Origin
- Germany
- Item
- Memory Foam Stool
- Traction Material
- Polyurethane
- Weight Capacity
- 300 lb
- Assembly
- Yes
- Cushion Material
- Visco-Elastic Memory Foam
- Features
- Backless Stool, Pneumatic Height Adjustment
- Product Type
- Stool
- Color
- Black
- Standards
- ANSI/BIFMA
- Material
- Polyurethane
Dimensions
- Overall Width
- 25 in
- Seat Thickness
- 2 1/2 in
- Seat Height - Minimum
- 17 in
- Seat Depth
- 14 1/2 in
- Seat Width
- 14 1/2 in
- Seat Height - Maximum
- 22 in
Description
Memory Foam Stool, Weight Capacity 300 lb, Seat Depth 14 1/2 in, Seat Width 14 1/2 in, Color Black, Traction Material Polyurethane, Features Backless Stool, Pneumatic Height Adjustment, Standards ANSI/BIFMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.