Shop BEVCO
See all product information
Create Account
ESD/ ISO 4 Mid Poly Chair
- Mfr # 7350E1
- Zoro # G123558744
product price:Â
$
661.99
/ea
Free Shipping & Returns
Key Features
Seat Height - Minimum
17 1/2 in
Back Width
16 1/2 in
Seat Width
18 1/2 in
Weight Capacity
300 lb
Seat Tilt Forward
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7350E1
- Zoro #
- G123558744
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- Weight Capacity
- 300 lb
- Seat Tilt Forward
- 0 Degrees
- ESD-Safe
- ESD-Safe
- Number of Glides
- 1
- Foot Support
- Yes
- Base Material
- Aluminum
- Includes Arms
- Armless
- Color
- Black
- Seat Tilt Backward
- 0 Degrees
- Number of Casters
- 0
- Seat Material
- Polyurethane
- Cleanroom Class
- ISO 4
- Back Tilt Backward
- 0 Degrees
- Assembly
- Yes
- Back Tilt Forward
- 0 Degrees
- Product Type
- ESD/Cleanroom Chair
- Standards
- ANSI/BIFMA, UL
- Wire Color
- Black
Dimensions
- Seat Height - Minimum
- 17 1/2 in
- Back Width
- 16 1/2 in
- Seat Width
- 18 1/2 in
- Seat Height - Maximum
- 25 in
- Back Height
- 12 1/2 in
- For Workbench Height
- 27 1/2 in to 35 in
- Seat Depth
- 17 in
- Seat Thickness
- 1 1/2 in
Description
ESD/Cleanroom Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.