ISO 5 Desk Vinyl Stool w/Casters
- Mfr # 3050C2-V-BK-3850S/5
- Zoro # G123558935
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Overall Height
19 1/2 in
Stool Weight
13 lb
Assembly
Yes
Features
360 Degrees Swivel, Heavy-Duty Construction
Seat Height - Maximum
19 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3050C2-V-BK-3850S/5
- Zoro #
- G123558935
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Stool Weight
- 13 lb
- Assembly
- Yes
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Standards
- ASNI/BIFMA, UL
- Weight Capacity
- 300 lb
- Number of Glides
- 1
- ESD-Safe
- Not ESD Safe
- Material
- Vinyl
- Cleanroom Class
- ISO 5
- Base Material
- Aluminum
- Color
- Black
- Foot Support
- No
- Product Type
- Stool
- Shell Material
- Vinyl
- Wire Color
- Black
- Traction Material
- Vinyl
Dimensions
- Overall Height
- 19 1/2 in
- Seat Height - Maximum
- 19 1/2 in
- Overall Depth
- 16 in
- Seat Width
- 16 in
- Seat Thickness
- 2 3/4 in
- Overall Width
- 25 in
- Seat Depth
- 16 in
- Seat Height - Minimum
- 14 1/2 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes Not Applicable, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.