Shop BEVCO
See all product information
Create Account
ISO 5 Tall Chair w/Casters
- Mfr # 9550MC2-BLK-3850S/5
- Zoro # G023557861
product price:Â
$
659.99
/ea
Free Shipping & Returns
Key Features
Seat Height - Maximum
31 1/2 in
Base Material
Aluminum
Seat Tilt Forward
0 Degrees
Seat Width
20 in
Product Type
Cleanroom Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9550MC2-BLK-3850S/5
- Zoro #
- G023557861
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Base Material
- Aluminum
- Seat Tilt Forward
- 0 Degrees
- Product Type
- Cleanroom Chair
- Includes Arms
- Armless
- Back Tilt Forward
- 0 Degrees
- Seat Tilt Backward
- 0 Degrees
- Number of Glides
- 1
- Assembly
- Yes
- Foot Support
- Yes
- ESD-Safe
- Not ESD Safe
- Standards
- ANSI/BIFMA, UL
- Cleanroom Class
- ISO 5
- Number of Casters
- 5
- Weight Capacity
- 350 lb
- Back Tilt Backward
- 0 Degrees
- Seat Material
- Polyurethane
- Color
- Black
- Wire Color
- Black
Dimensions
- Seat Height - Maximum
- 31 1/2 in
- Seat Width
- 20 in
- Seat Height - Minimum
- 21 1/2 in
- Seat Depth
- 18 in
- Seat Thickness
- 3 in
- Back Width
- 17 1/2 in
- For Workbench Height
- 32 1/2 in to 42 1/2 in
- Back Height
- 16 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.