ISO 5 Heavy-Duty Mid Poly Tilt Chair w/C
- Mfr # 7301DC-3750S/5
- Zoro # G123559055
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Back Tilt Forward
11 Degrees
Cleanroom Class
ISO 5
Number of Casters
5
Seat Tilt Forward
6 Degrees
Seat Tilt Backward
6 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7301DC-3750S/5
- Zoro #
- G123559055
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Back Tilt Forward
- 11 Degrees
- Cleanroom Class
- ISO 5
- Number of Casters
- 5
- Seat Tilt Forward
- 6 Degrees
- Seat Tilt Backward
- 6 Degrees
- ESD-Safe
- Not ESD Safe
- Foot Support
- Yes
- Color
- Black
- Base Material
- Nylon
- Includes Arms
- Armless
- Seat Material
- Polyurethane
- Number of Glides
- 1
- Back Tilt Backward
- 15 Degrees
- Product Type
- Cleanroom Chair
- Assembly
- Yes
- Standards
- ANSI/BIFMA, UL
- Weight Capacity
- 350 lb
- Cushion Material
- Polyurethane
- Wire Color
- Black
Dimensions
- For Workbench Height
- 31 1/2 in to 38 1/2 in
- Seat Depth
- 17 1/4 in
- Back Width
- 15 1/2 in
- Seat Width
- 19 1/4 in
- Seat Height - Maximum
- 26 1/2 in
- Seat Thickness
- 1 1/2 in
- Back Height
- 14 1/2 in
- Seat Height - Minimum
- 19 1/2 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 19 1/4 in, Seat Depth 17 1/4 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 14 1/2 in, Back Width 15 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.