Heavy Duty Poly Chair
- Mfr # 7300D
- Zoro # G925076057
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Adjustable Arms
No
Back Height
14 1/2 in
Features
Fully Adjustable Contoured Back that Encourages Proper Spinal Alignment, Heavy-Duty Construction that Contributes to Years of Long-Lasting Satisfaction
Overall Width
27 in
Back Width
15 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7300D
- Zoro #
- G925076057
- UPC #
- -
- Country of Origin
- United States
- Item
- Heavy Duty Poly Chair
- Adjustable Arms
- No
- Features
- Fully Adjustable Contoured Back that Encourages Proper Spinal Alignment, Heavy-Duty Construction that Contributes to Years of Long-Lasting Satisfaction
- Tilting Back
- No
- Seat Material
- Polyurethane
- Includes Footrest
- Yes
- Adjustable Tilt Tension
- No
- Number of Arms
- 0
- Includes Assembly Tools
- No
- Seat Color
- Black
- Seat Adjustments
- Height
- Swivel
- Yes
- Rolling
- Yes
- Swivel Angle
- 360 Degrees
- Adjustable Seat
- Yes
- Weight Capacity
- 350 lb
- Series
- Dura
- Waterfall Seat
- Yes
- Standards
- ANSI/BIFMA X5.11-2015, ISO 4, ISO14644-1
Dimensions
- Back Height
- 14 1/2 in
- Overall Width
- 27 in
- Back Width
- 15 1/2 in
- Notional Size
- Standard
- Seat Thickness
- 1 1/2 in
- Seat Width
- 19 1/4 in
- Minimum Seat Height
- 19 in
- Back Depth
- 1 in
- Seat Depth
- 17 1/4 in
- Maximum Seat Height
- 26 1/2 in
Description
Heavy Duty Poly Chair, Adjustable Arms No, Overall Width 27 in, Maximum Seat Height 26 1/2 in, Seat Color Black, Seat Thickness 1 1/2 in, Seat Depth 17 1/4 in, Seat Width 19 1/4 in, Seat Material Polyurethane, Number of Arms 0, Weight Capacity 350 lb, Series Dura, Minimum Seat Height 19 in, Notional Size Standard, Tilting Back No, Standards ANSI/BIFMA X5.11-2015, ISO 4, ISO14644-1, Arm Adjustment Not Applicable, Arm Attachment Not Applicable, Back Depth 1 in, Back Height 14 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.