Shop BEVCO

ESD/ISO 5 Desk Tilt Chair w/Casters

  • Mfr # 9051ME2-BLK-CARD5S
  • Zoro # G823557979

product price: 
$
849.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Back Tilt Forward
11 Degrees
Product Type
ESD/Cleanroom Chair
Back Tilt Backward
15 Degrees
Seat Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9051ME2-BLK-CARD5S
Zoro #
G823557979
UPC #
-
Country of Origin
United States

Dimensions

Seat Depth
18 in
Back Height
16 in
Seat Width
20 in
Back Width
17 1/2 in
Seat Height - Maximum
21 in
For Workbench Height
26 1/2 in to 32 in
Seat Height - Minimum
15 1/2 in
Seat Thickness
3 in

Details

Item
ESD/Cleanroom Chair
Color
Black
Back Tilt Forward
11 Degrees
Product Type
ESD/Cleanroom Chair
Back Tilt Backward
15 Degrees
Assembly
Yes
Cleanroom Class
ISO 5
ESD-Safe
ESD-Safe
Includes Arms
Armless
Weight Capacity
350 lb
Base Material
Aluminum
Number of Glides
1
Number of Casters
5
Seat Tilt Forward
6 Degrees
Seat Material
Polyurethane
Seat Tilt Backward
6 Degrees
Standards
ANSI/BIFMA, UL
Foot Support
No
Wire Color
Black

Description

ESD/Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, ISO 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.