Shop BEVCO
See all product information
Create Account
ISO 4 Mid Poly Stool
- Mfr # 3350C1-P
- Zoro # G623559678
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Features
360 Degrees Swivel, Heavy-Duty Construction
Weight Capacity
300 lb
Foot Support
No
Seat Height - Maximum
25 in
Standards
ASNI/BIFMA, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3350C1-P
- Zoro #
- G623559678
- UPC #
- -
- Country of Origin
- China
- Item
- Stool
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Weight Capacity
- 300 lb
- Foot Support
- No
- Standards
- ASNI/BIFMA, UL
- ESD-Safe
- Not ESD Safe
- Color
- Black
- Base Material
- Aluminum
- Stool Weight
- 14 lb
- Material
- Polyurethane
- Assembly
- Yes
- Cleanroom Class
- ISO 4
- Product Type
- Stool
- Number of Glides
- 1
- Includes
- (5) Mushroom Glides
- Shell Material
- Polyurethane
- Wire Color
- Black
- Traction Material
- Polyurethane
Dimensions
- Seat Height - Maximum
- 25 in
- Overall Depth
- 14 in
- Seat Width
- 14 in
- Seat Thickness
- 2 in
- Seat Depth
- 14 in
- Overall Height
- 25 in
- Overall Width
- 25 in
- Seat Height - Minimum
- 17 1/2 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 14 in, Seat Width 14 in, Color Black, Material Polyurethane, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes (5) Mushroom Glides, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.