Shop BEVCO
See all product information
Create Account
ESD/ ISO 4 Tall Tilt Chair w/Casters
- Mfr # 7551E1-CARD5S
- Zoro # G323558612
product price:Â
$
869.99
/ea
Free Shipping & Returns
Key Features
Number of Casters
5
Cleanroom Class
ISO 4
ESD-Safe
ESD-Safe
For Workbench Height
31 1/2 in to 41 1/2 in
Seat Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7551E1-CARD5S
- Zoro #
- G323558612
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- Number of Casters
- 5
- Cleanroom Class
- ISO 4
- ESD-Safe
- ESD-Safe
- Seat Material
- Polyurethane
- Assembly
- Yes
- Back Tilt Backward
- 15 Degrees
- Product Type
- ESD/Cleanroom Chair
- Back Tilt Forward
- 11 Degrees
- Weight Capacity
- 300 lb
- Base Material
- Aluminum
- Seat Tilt Backward
- 6 Degrees
- Seat Tilt Forward
- 6 Degrees
- Standards
- ANSI/BIFMA, UL
- Number of Glides
- 1
- Foot Support
- Yes
- Includes Arms
- Armless
- Color
- Black
- Wire Color
- Black
Dimensions
- For Workbench Height
- 31 1/2 in to 41 1/2 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Maximum
- 30 1/2 in
- Back Width
- 16 1/2 in
- Seat Width
- 18 1/2 in
- Seat Depth
- 17 in
- Back Height
- 12 1/2 in
- Seat Height - Minimum
- 20 1/2 in
Description
ESD/Cleanroom Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.