ESD/ISO 7 Desk Tilt Chair w/Casters
- Mfr # 9051ME4-BLK-CARD5S
- Zoro # G923559026
product price:Â
$
804.99
/ea
Free Shipping & Returns
Key Features
Seat Tilt Backward
6 Degrees
Seat Height - Maximum
21 in
Base Material
Aluminum
Seat Tilt Forward
6 Degrees
Product Type
ESD/Cleanroom Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9051ME4-BLK-CARD5S
- Zoro #
- G923559026
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- Seat Tilt Backward
- 6 Degrees
- Base Material
- Aluminum
- Seat Tilt Forward
- 6 Degrees
- Product Type
- ESD/Cleanroom Chair
- Number of Casters
- 5
- ESD-Safe
- ESD-Safe
- Standards
- ANSI/BIFMA, UL
- Cleanroom Class
- ISO 7
- Back Tilt Forward
- 11 Degrees
- Color
- Black
- Back Tilt Backward
- 15 Degrees
- Number of Glides
- 1
- Includes Arms
- Armless
- Assembly
- Yes
- Weight Capacity
- 350 lb
- Seat Material
- Polyurethane
- Foot Support
- No
- Wire Color
- Black
Dimensions
- Seat Height - Maximum
- 21 in
- Seat Thickness
- 3 in
- Back Height
- 16 in
- Seat Height - Minimum
- 15 1/2 in
- For Workbench Height
- 26 1/2 in to 32 in
- Back Width
- 17 1/2 in
- Seat Depth
- 18 in
- Seat Width
- 20 in
Description
ESD/Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, ISO 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.