Shop BEVCO
See all product information
Create Account
ISO 4 Tall Poly Tubular Steel Stool
- Mfr # 3610C1-P
- Zoro # G123558829
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Foot Support
No
Cleanroom Class
ISO 4
Seat Height - Maximum
29 in
Overall Height
28 in
Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3610C1-P
- Zoro #
- G123558829
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Foot Support
- No
- Cleanroom Class
- ISO 4
- Material
- Polyurethane
- Product Type
- Stool
- Base Material
- Steel
- Number of Glides
- 1
- Color
- Black
- Weight Capacity
- 300 lb
- Includes
- (5) Mushroom Glides
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Standards
- ASNI/BIFMA, UL
- ESD-Safe
- Not ESD Safe
- Assembly
- Yes
- Stool Weight
- 19 lb
- Shell Material
- Polyurethane
- Wire Color
- Black
- Traction Material
- Polyurethane
Dimensions
- Seat Height - Maximum
- 29 in
- Overall Height
- 28 in
- Seat Width
- 14 in
- Overall Width
- 25 in
- Seat Height - Minimum
- 24 in
- Seat Depth
- 14 in
- Overall Depth
- 14 in
- Seat Thickness
- 2 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 14 in, Seat Width 14 in, Color Black, Material Polyurethane, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes (5) Mushroom Glides, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.