ISO 5 Desk Vinyl Stool
- Mfr # 3050C2-V-BK
- Zoro # G423559519
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Cleanroom Class
ISO 5
ESD-Safe
Not ESD Safe
Seat Width
16 in
Color
Black
Includes
(5) Mushroom Glides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3050C2-V-BK
- Zoro #
- G423559519
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Cleanroom Class
- ISO 5
- ESD-Safe
- Not ESD Safe
- Color
- Black
- Includes
- (5) Mushroom Glides
- Number of Glides
- 1
- Base Material
- Aluminum
- Weight Capacity
- 300 lb
- Assembly
- Yes
- Standards
- ASNI/BIFMA, UL
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Material
- Vinyl
- Stool Weight
- 12 lb
- Foot Support
- No
- Product Type
- Stool
- Shell Material
- Vinyl
- Wire Color
- Black
- Traction Material
- Vinyl
Dimensions
- Seat Width
- 16 in
- Seat Depth
- 16 in
- Overall Width
- 25 in
- Seat Height - Maximum
- 19 1/2 in
- Seat Height - Minimum
- 14 1/2 in
- Seat Thickness
- 2 3/4 in
- Overall Height
- 19 1/2 in
- Overall Depth
- 16 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes (5) Mushroom Glides, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.