ISO 4 Tall Poly Chair w/Casters
- Mfr # 7500C1-BLK-3850S/5
- Zoro # G423559007
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Seat Tilt Forward
0 Degrees
Seat Height - Minimum
21 in
Standards
ANSI/BIFMA, UL
Foot Support
Yes
Number of Casters
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7500C1-BLK-3850S/5
- Zoro #
- G423559007
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Seat Tilt Forward
- 0 Degrees
- Standards
- ANSI/BIFMA, UL
- Foot Support
- Yes
- Number of Casters
- 5
- Back Tilt Backward
- 0 Degrees
- Seat Material
- Polyurethane
- Weight Capacity
- 300 lb
- Base Material
- Nylon
- Includes Arms
- Armless
- Number of Glides
- 1
- ESD-Safe
- Not ESD Safe
- Back Tilt Forward
- 0 Degrees
- Assembly
- Yes
- Seat Tilt Backward
- 0 Degrees
- Product Type
- Cleanroom Chair
- Color
- Black
- Cleanroom Class
- ISO 4
- Wire Color
- Black
Dimensions
- Seat Height - Minimum
- 21 in
- Seat Thickness
- 1 1/2 in
- Back Width
- 16 1/2 in
- Seat Depth
- 17 in
- Back Height
- 12 1/2 in
- Seat Height - Maximum
- 31 in
- For Workbench Height
- 32 in to 42 in
- Seat Width
- 18 1/2 in
Description
Cleanroom Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.