Shop BEVCO
See all product information
Create Account
ESD Desk Fabric Stool
- Mfr # 3050E-F-EB
- Zoro # G923558920
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Product Type
Stool
Includes
(5) ESD Mushroom Glides
Base Material
Aluminum
Number of Glides
1
Overall Height
20 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3050E-F-EB
- Zoro #
- G923558920
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Product Type
- Stool
- Includes
- (5) ESD Mushroom Glides
- Base Material
- Aluminum
- Number of Glides
- 1
- Stool Weight
- 12 lb
- Color
- Black
- ESD-Safe
- ESD-Safe
- Foot Support
- No
- Material
- Fabric
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Assembly
- Yes
- Weight Capacity
- 300 lb
- Standards
- ASNI/BIFMA, UL
- Shell Material
- Fabric
- Wire Color
- Black
- Traction Material
- Fabric
Dimensions
- Overall Height
- 20 1/2 in
- Seat Thickness
- 2 3/4 in
- Seat Width
- 16 in
- Overall Width
- 25 in
- Overall Depth
- 16 in
- Seat Depth
- 16 in
- Seat Height - Minimum
- 14 1/2 in
- Seat Height - Maximum
- 19 1/2 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Fabric, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes (5) ESD Mushroom Glides, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.