ISO 5 Heavy-Duty Desk Poly Chair
- Mfr # 7000DC
- Zoro # G023559209
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI/BIFMA, UL
Back Height
14 1/2 in
Back Tilt Backward
0 Degrees
Seat Height - Minimum
15 in
Number of Glides
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000DC
- Zoro #
- G023559209
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleanroom Chair
- Standards
- ANSI/BIFMA, UL
- Back Tilt Backward
- 0 Degrees
- Number of Glides
- 1
- Seat Tilt Forward
- 0 Degrees
- Assembly
- Yes
- Product Type
- Cleanroom Chair
- Cushion Material
- Polyurethane
- ESD-Safe
- Not ESD Safe
- Base Material
- Nylon
- Color
- Black
- Cleanroom Class
- ISO 5
- Back Tilt Forward
- 0 Degrees
- Foot Support
- No
- Seat Material
- Polyurethane
- Number of Casters
- 0
- Includes Arms
- Armless
- Weight Capacity
- 350 lb
- Seat Tilt Backward
- 0 Degrees
- Wire Color
- Black
Dimensions
- Back Height
- 14 1/2 in
- Seat Height - Minimum
- 15 in
- Back Width
- 15 1/2 in
- Seat Height - Maximum
- 20 in
- Seat Thickness
- 1 1/2 in
- Seat Depth
- 17 1/4 in
- For Workbench Height
- 25 in to 30 in
- Seat Width
- 19 1/4 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 19 1/4 in, Seat Depth 17 1/4 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 14 1/2 in, Back Width 15 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 0, Number of Glides 1, Foot Support No, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.