Shop BEVCO
See all product information
Create Account
ESD/ISO 5 Tall Chair
- Mfr # 9550ME2-BLK
- Zoro # G723559516
product price:Â
$
774.99
/ea
Free Shipping & Returns
Key Features
Back Height
16 in
Product Type
ESD/Cleanroom Chair
Includes Arms
Armless
Number of Glides
1
Seat Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9550ME2-BLK
- Zoro #
- G723559516
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD/Cleanroom Chair
- Product Type
- ESD/Cleanroom Chair
- Includes Arms
- Armless
- Number of Glides
- 1
- Color
- Black
- Seat Tilt Forward
- 0 Degrees
- Cleanroom Class
- ISO 5
- ESD-Safe
- ESD-Safe
- Back Tilt Backward
- 0 Degrees
- Back Tilt Forward
- 0 Degrees
- Assembly
- Yes
- Base Material
- Aluminum
- Weight Capacity
- 350 lb
- Foot Support
- Yes
- Seat Material
- Polyurethane
- Standards
- ANSI/BIFMA, UL
- Number of Casters
- 0
- Seat Tilt Backward
- 0 Degrees
- Wire Color
- Black
Dimensions
- Back Height
- 16 in
- Seat Width
- 20 in
- Seat Height - Minimum
- 21 1/2 in
- For Workbench Height
- 31 1/2 in to 41 1/2 in
- Seat Height - Maximum
- 31 1/2 in
- Seat Thickness
- 3 in
- Seat Depth
- 18 in
- Back Width
- 17 1/2 in
Description
ESD/Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.