Shop BEVCO
See all product information
Create Account
ESD Tall Vinyl Tubular Steel Stool w/Cas
- Mfr # 3610E-V-BK-CARD5S
- Zoro # G923559446
product price:Â
$
571.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Foot Support
No
Color
Black
ESD-Safe
ESD-Safe
Features
360 Degrees Swivel, Heavy-Duty Construction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3610E-V-BK-CARD5S
- Zoro #
- G923559446
- UPC #
- -
- Country of Origin
- United States
- Item
- Stool
- Material
- Vinyl
- Foot Support
- No
- Color
- Black
- ESD-Safe
- ESD-Safe
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Number of Glides
- 1
- Standards
- ASNI/BIFMA, UL
- Assembly
- Yes
- Weight Capacity
- 300 lb
- Stool Weight
- 19 lb
- Product Type
- Stool
- Base Material
- Steel
- Shell Material
- Vinyl
- Wire Color
- Black
- Traction Material
- Vinyl
Dimensions
- Overall Depth
- 16 in
- Overall Width
- 25 in
- Overall Height
- 29 in
- Seat Height - Minimum
- 24 in
- Seat Thickness
- 2 3/4 in
- Seat Depth
- 16 in
- Seat Height - Maximum
- 29 in
- Seat Width
- 16 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes Not Applicable, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.