ESD Desk Vinyl Stool w/Casters
- Mfr # 3050E-V-BK-CARD5S
- Zoro # G023559032
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Features
360 Degrees Swivel, Heavy-Duty Construction
Overall Depth
16 in
Product Type
Stool
Assembly
Yes
ESD-Safe
ESD-Safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3050E-V-BK-CARD5S
- Zoro #
- G023559032
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 16 in
- Seat Height - Maximum
- 19 1/2 in
- Seat Height - Minimum
- 14 1/2 in
- Seat Thickness
- 2 3/4 in
- Seat Width
- 16 in
- Seat Depth
- 16 in
- Overall Width
- 25 in
- Overall Height
- 20 1/2 in
- Fits Chest Size
- 360 Degrees Swivel, Heavy-Duty Construction
Details
- Item
- Stool
- Features
- 360 Degrees Swivel, Heavy-Duty Construction
- Product Type
- Stool
- Assembly
- Yes
- ESD-Safe
- ESD-Safe
- Weight Capacity
- 300 lb
- Material
- Vinyl
- Color
- Black
- Standards
- ASNI/BIFMA, UL
- Stool Weight
- 13 lb
- Base Material
- Aluminum
- Number of Glides
- 1
- Foot Support
- No
- Shell Material
- Vinyl
- Wire Color
- Black
Description
Stool, Weight Capacity 300 lb, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Features 360 Degrees Swivel, Heavy-Duty Construction, Includes Not Applicable, Standards ASNI/BIFMA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.