ESD/ISO 5 Mid Chair

  • Mfr # 9350ME2-BLK
  • Zoro # G323559428
product price: 
$
764.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Back Height
16 in
Back Tilt Forward
0 Degrees
Product Type
ESD/Cleanroom Chair
Base Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9350ME2-BLK
Zoro #
G323559428
UPC #
-
Country of Origin
United States

Dimensions

Back Height
16 in
Seat Height - Minimum
19 in
For Workbench Height
29 in to 36 1/2 in
Seat Thickness
3 in
Seat Height - Maximum
26 1/2 in
Seat Width
20 in
Seat Depth
18 in
Back Width
17 1/2 in

Details

Item
ESD/Cleanroom Chair
Color
Black
Back Tilt Forward
0 Degrees
Product Type
ESD/Cleanroom Chair
Base Material
Aluminum
Seat Material
Polyurethane
Cleanroom Class
ISO 5
Standards
ANSI/BIFMA, UL
Seat Tilt Backward
0 Degrees
Includes Arms
Armless
ESD-Safe
ESD-Safe
Weight Capacity
350 lb
Number of Casters
0
Number of Glides
1
Seat Tilt Forward
0 Degrees
Assembly
Yes
Back Tilt Backward
0 Degrees
Foot Support
Yes
Wire Color
Black

Description

ESD/Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 0, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.